Zoro Homepage

Cut-Resistant Gloves, Silver, L

  • Mfr # 18C893

  • Zoro # G4416614


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Glove Coating Material
Stainless Steel Mesh
Color
Silver
Series
Condor
Cuff Style
Wrist Length, Fabric Strap
Glove Materials
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18C893
Zoro #
G4416614
UPC #
190735048597
Country of Origin
Germany

Dimensions

Glove Size
L
Size - Numeric
9
Cuff Length
Wrist

Details

Item
Cut-Resistant Gloves
Glove Coating Material
Stainless Steel Mesh
Color
Silver
Series
Condor
Cuff Style
Wrist Length, Fabric Strap
Glove Materials
Stainless Steel
Finger Material
Stainless Steel Mesh
Abrasion Resistant
No
Cut Resistant
Yes
Standards
EN 1082-1, CE
Suggested Use Environment
Food Processing
Puncture Resistant
Yes
Glove Hand Style
Ambidextrous
Palm Material
Stainless Steel Mesh
Application
Food Processing, Meat Processing, Industrial, Restaurants, Deli, Food Service, Knife And Blade Sharpening/Cleaning, Fishing, Garment Manufacturing, Veterinary Services, Animal Control, Paper And Pulp Industry
Cuff Material
Nylon
Brand and Series
Condor
Glove Back Material
Stainless Steel Mesh
Sold As
Individual
Cuff Color
Blue
Finger Coverage
Full

Description

Chainmail Cut-Resistant Glove,L/9, Color Coding System Yes, Cuff Material Nylon, Glove Material Stainless Steel, Cuff Color Blue, Glove Hand Style Ambidextrous, Series Condor, Size- Alpha L, Cuff Length Style Wrist, Size- Numeric 9, Sold As Individual, Standards EN 1082-1, CE, FDA Compliant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.