Zoro Homepage

Cut-Resistant Gloves, Silver, XXS

  • Mfr # 18C889

  • Zoro # G4416641


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Glove Coating Material
Stainless Steel Mesh
Color
Silver
Series
Condor
Cuff Style
Wrist Length, Fabric Strap
Glove Materials
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18C889
Zoro #
G4416641
UPC #
190735048559
Country of Origin
Germany

Dimensions

Glove Size
XXS
Size - Numeric
5
Cuff Length
Wrist

Details

Item
Cut-Resistant Gloves
Glove Coating Material
Stainless Steel Mesh
Color
Silver
Series
Condor
Cuff Style
Wrist Length, Fabric Strap
Glove Materials
Stainless Steel
Cut Resistant
Yes
Standards
EN 1082-1, CE
Finger Material
Stainless Steel Mesh
Application
Food Processing, Meat Processing, Industrial, Restaurants, Deli, Food Service, Knife And Blade Sharpening/Cleaning, Fishing, Garment Manufacturing, Veterinary Services, Animal Control, Paper And Pulp Industry
Abrasion Resistant
No
Suggested Use Environment
Food Processing
Glove Hand Style
Ambidextrous
Palm Material
Stainless Steel Mesh
Puncture Resistant
Yes
Cuff Material
Nylon
Brand and Series
Condor
Glove Back Material
Stainless Steel Mesh
Cuff Color
Brown
Sold As
Individual
Finger Coverage
Full

Description

Chainmail Cut-Resistant Glove,XXS/5, Color Coding System Yes, Cuff Material Nylon, Glove Material Stainless Steel, Cuff Color Brown, Glove Hand Style Ambidextrous, Series Condor, Size- Alpha 2XS, Cuff Length Style Wrist, Size- Numeric 5, Sold As Individual, Standards EN 1082-1, CE, FDA Compliant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.