Shop CONDOR

Cut Resistant Impact Coated Gloves, Cut Level 3 , PVC , Dotted , 2XL 1 PR

  • Mfr # 33J484

  • Zoro # G5208323


product price:  $63.59
/pr

Key Features

Glove Size
2XL
ANSI/ISEA Cut Level
3
Glove Coating Material
PVC
Glove Coating Coverage
Palm
Color
Black, Red
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
33J484
Zoro #
G5208323
UPC #
190735069325
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
10.75 in

Details

Item
Cut Resistant Impact Coated Gloves
ANSI/ISEA Cut Level
3
Glove Coating Material
PVC
Glove Coating Coverage
Palm
Color
Black, Red
Glove Coating Finish
Dotted
ANSI/ISEA Abrasion Level
Not Rated
Series
Condor
Cuff Style
Hook-and-Loop
Stitching Material
Polyester
Standards
ANSI/ISEA Cut Level 2
Palm Material
Synthetic Leather(50% PU + 50% Nylon) with 100% Silicone Dots
Application
Protect Workers Hands from Scratches, Scrapes and Bumps, Without Sacrificing Dexterity
Cut Resistant
Yes
Puncture Resistant
No
Suggested Use Environment
Dry/Light Oil
ANSI/ISEA Cut Level - 2011
3
Glove Back Material
Spandex,Polyester,Polyurethane
Silicone-Free
No
Shop By
Closeouts
Glove Lining Material
Aramid Fiber
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards ANSI/ISEA Cut Level 2, Glove Coating Cover Palm, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.