Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Sleeve/Thumbhole, 10 In.

  • Mfr # 5AJ47

  • Zoro # G1127691


product price: $6.85
/ea

Key Features

Size
Universal
Length
10"
ANSI/ISEA Cut Level
A3
Color
Yellow
Cut-Resistant Material
Kevlar(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5AJ47
Zoro #
G1127691
UPC #
190735104088
Country of Origin
Mexico

Dimensions

Size
Universal
Length
10"
Sleeve Size
Universal
Sleeve Length
9 in
Thickness
24 ga

Details

Item
Knit Sleeve
ANSI/ISEA Cut Level
A3
Color
Yellow
Cut-Resistant Material
Kevlar(R)
Sleeve Material
Kevlar(R)
ANSI/ISEA Abrasion Level
2
Standards
ANSI/ISEA 105
Application
Prevent Cuts and Scratches from Sharp Objects such as Sheet and Scrap Metal or Glass
Material
Kevlar(R)
Sleeve Style
Sleeve with Thumbhole
Suggested Use Environment
Not Specified
Cuff Style
Shirred Slip-On
Sleeve Performance
General Purpose
Brand and Series
Condor
Latex-Free
Contains Latex
Silicone-Free
Silicone-Free
ANSI/ISEA Cut Level - 2011
3
Series
Condor
Anti-Static
Anti-Static Not Included
Sleeve Type
Knit Cuff
ANSI/ISEA Cut Load
Greater Than 1,000 g
Stitching Material
Kevlar(R)
Sleeve Construction
Seamless Knit

Description

Knit Sleeve, Sleeve Type Elastic, ANSI/ISEA Cut Level A3, Sleeve Construction Seamless Knit, Sleeve Style Sleeve with Thumbhole, Sleeve Length 9 in, Thickness 24 ga, Sleeve Material Kevlar(R), Color Yellow, Size Universal, Series Condor, Standards ANSI/ISEA 105, Stitching Material Kevlar(R), ANSI/ISEA Cut Load Greater Than 1,000 g, ANSI/ISEA Abrasion Level 2, Anti-Static Anti-Static Not Included, Latex-Free Contains Latex, FDA Compliant Not FDA Compliant, Silicone-Free Silicone-Free

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.