Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Sleeve, Cut Level A3, Kevlar, Sleeve with Thumbhole, 14 in L, Yellow, Large

  • Mfr # 2AF37

  • Zoro # G2299954


product price: $9.49
/ea

Key Features

Size
L
ANSI/ISEA Cut Level
A3
Color
Yellow
Cut-Resistant Material
Kevlar(R)
Sleeve Material
Kevlar(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AF37
Zoro #
G2299954
UPC #
190735057919
Country of Origin
Korea, Republic of

Dimensions

Size
L
Length
14"
Sleeve Size
Universal
Sleeve Length
14 in

Details

Item
Knit Sleeve
ANSI/ISEA Cut Level
A3
Color
Yellow
Cut-Resistant Material
Kevlar(R)
Sleeve Material
Kevlar(R)
ANSI/ISEA Abrasion Level
2
Standards
ASTM 3389-05
Application
Used where there is a High Risk for Cuts and Lacerations
Sleeve Style
Sleeve with Thumbhole
Suggested Use Environment
Not Specified
Material
Kevlar(R)
Cuff Style
Shirred Slip-On
Silicone-Free
Silicone-Free
Brand and Series
Condor
Sleeve Performance
General Purpose
Latex-Free
Contains Latex
Sleeve Type
Knit Cuff

Description

Knit Sleeve, Sleeve Type Elastic, ANSI/ISEA Cut Level A3, Sleeve Style Sleeve with Thumbhole, Sleeve Length 14 in, Sleeve Material Kevlar(R), Color Yellow, Size L, Standards ASTM 3389-05, ANSI/ISEA Abrasion Level 2, Latex-Free Contains Latex, FDA Compliant Not FDA Compliant, Silicone-Free Silicone-Free, Cuff Style Shirred Slip-On

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.