Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condor D-Ring Anchor, 4 1/2 in Length, 425 lb Weight Capacity

  • Mfr # 45J296

  • Zoro # G5165492


product price: $55.69
/ea

Key Features

Series
Condor
Weight Capacity
425 lb
Standards
OSHA 1926.502, ANSI Z359.1-2007
Color
Silver/Gold
Width
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45J296
Zoro #
G5165492
UPC #
190735092835
Country of Origin
China

Dimensions

Width
1/4 in
Depth
2 in
Length
4 1/2 in
Mounting Hole Dia.
1/2 in
Mounting Hole Diameter
1/2 in
Ring Diameter
3 in

Details

Item
D-Ring Anchor
Series
Condor
Weight Capacity
425 lb
Standards
OSHA 1926.502, ANSI Z359.1-2007
Color
Silver/Gold
Hardware Material
Alloy Steel
Material
Alloy Steel
For Use With
Shock Absorbing Lanyard
Tensile Strength
5,000 lb
Visual Load Indicator
No
Installation
1 in
Mounting Orientation
Horizontal, Vertical
Workers per System
1
Anchor Performance
General Purpose
Includes Mounting Hardware
No
Attachment Point
Pivot D-Ring
D-Ring Material
Steel
Anchor Material
Steel
No. of Mounting Holes
2
Anchorage End Connection
Eyebolt Plate
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Number of Mounting Holes
2
ANSI Standards Met
ANSI Z359.3-2017

Description

D-Ring Anchor, Length 4 1/2 in, For Maximum Rail Weight Not Applicable, For Minimum Rail Head Width Not Applicable, Workers per System 1, For Maximum Rail Head Width Not Applicable, Depth 2 in, Attachment Point Pivot D-Ring, Anchor Material Steel, Anchor Installation Reusable, Mounting Orientation Horizontal, Vertical, Anchorage End Connection Eyebolt Plate, Beam Clamp Style Not Applicable, ANSI Standards Met ANSI Z359.3-2017, For Maximum Flange Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.