Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

D-Ring Plate Anchor, 4 in Length, 310 lb Weigth Capacity, Steel Anchor, Fixed D-Ring

  • Mfr # G7435H

  • Zoro # G5574768


product price: $48.19
/ea

Key Features

Standards
ANSI Z359.1-2007, OSHA 1926.502
Length
4 in
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G7435H
Zoro #
G5574768
UPC #
848013047908
Country of Origin
Taiwan, Province of China

Dimensions

Length
4 in
Width
1 3/4 in
Fits Beam Size
Universal
Hole Dia.
5/8 in
Depth
2 1/4 in
Ring Diameter
1 5/8 in
Mounting Hole Diameter
5/8 in

Details

Item
D-Ring Plate Anchor
Standards
ANSI Z359.1-2007, OSHA 1926.502
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Steel
Attachment Point
Fixed D-Ring
Workers per System
1
Material
Alloy Steel
Installation
Bolt-On
D-Ring Material
Steel
Includes Mounting Hardware
No
Visual Load Indicator
No
Mounting Orientation
Horizontal, Vertical
Anchor Performance
General Purpose
Brand and Series
Condor
Anchor Installation
Reusable
Number of Mounting Holes
1
ANSI Standards Met
ANSI Z359.3-2017
Series
Condor
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Anchorage End Connection
Eyebolt Plate

Description

D-Ring Plate Anchor, Length 4 in, For Maximum Rail Weight Not Applicable, For Minimum Rail Head Width Not Applicable, Workers per System 1, For Maximum Rail Head Width Not Applicable, Depth 2 1/4 in, Attachment Point Fixed D-Ring, Anchor Material Steel, Anchor Installation Reusable, Mounting Orientation Horizontal, Vertical, Anchorage End Connection Eyebolt Plate, Beam Clamp Style Not Applicable, ANSI Standards Met ANSI Z359.3-2017, For Maximum Flange Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.