Zoro Homepage

Danger, 10 in W x 14 in H, Vertical Rectangle, Aluminum, 486T61

  • Mfr # 486T61

  • Zoro # G6305201


product price: $18.89
/ea

Key Features

Legend
DO NOT ENTER WHEN EQUIPMENT IS OPERATING/NO ENTRAR MIENTRAS EL EQUIPO ESTE EN FUNCIONAMIENTO
Sign Material
Aluminum
Height
14 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486T61
Zoro #
G6305201
UPC #
00194484292348
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
DO NOT ENTER WHEN EQUIPMENT IS OPERATING/NO ENTRAR MIENTRAS EL EQUIPO ESTE EN FUNCIONAMIENTO
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Background Color
Black, Red, White
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Style
Text
Sign Background Color
White
Printed Language
English, Spanish
ANSI Compliant
Yes
Header Legend Color
White
Header
Danger
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Legend Color
Black
Sign Legend Text Color
Black
Mirror Print
No
State Specific Sign
No
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
Yes
Sign Legend Style
Text
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Sign Legend
Do Not Enter When Equipment Is Operating/No Entrar Mientras El Equipo Este En Funcionamiento
Sign Header
Danger/Peligro
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
5 yr
Outdoor Life Expectancy
5 yr
Maximum Service Temperature
250 Degrees F
Sign Legend Background Color
White
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Includes Mounting Hardware
No
Write on Surface
No
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
Sign Header Text Color
White
Material Properties
Rigid
Sign Mounting Location
Wall
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Header Style
Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Do Not Enter When Equipment Is Operating/No Entrar Mientras El Equipo Este En Funcionamiento, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.