Zoro Homepage

Danger, , 14 in W x 5 in H, Vertical Rectangle, Vinyl, 486V84

  • Mfr # 486V84

  • Zoro # G6294500


product price: $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Legend
(Blank)
Sign Material
Vinyl
Height
5 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486V84
Zoro #
G6294500
UPC #
00194484294557
Country of Origin
United States

Dimensions

Height
5 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
(Blank)
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Background Color
Black
Legend Style
Symbol and Text
OSHA Compliant
Yes
Printed Language
English
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Header Legend Color
Black
ANSI Compliant
Yes
Header
Danger
Sign Background Color
Red
Legend Color
White
Sign Legend Text Color
White
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Corrosion Resistant
No
Anti-Slip Surface
No
Average Outdoor Durability
2 yr
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Style
Permanent
Glow In The Dark
No
Mirror Print
No
Sign Header
Danger
Sign Legend
White
Sign Format
ANSI/OSHA Format
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Red
Material Properties
Flexible
Sign Header Text Color
White
Graffiti Resistant
No
Includes Mounting Hardware
No
Sign Header Style
Symbol and Text
State Specific Sign
No
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.