Zoro Homepage

Danger, 7 in W x 10 in H, Horizontal Rectangle, Polyethylene

  • Mfr # 478G35

  • Zoro # G5903088


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Header
Danger
Legend
FLAMMABLE GAS KEEP FIRE OR FLAME AWAY NO SMOKING/GAS INFLAMABLE NO ACERCAR FUEGO NI LLAMAS NO FUMAR
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478G35
Zoro #
G5903088
UPC #
00194484269951
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Danger Sign
Header
Danger
Legend
FLAMMABLE GAS KEEP FIRE OR FLAME AWAY NO SMOKING/GAS INFLAMABLE NO ACERCAR FUEGO NI LLAMAS NO FUMAR
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red, White
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black
Sign Header
Danger/Peligro
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
Graffiti Resistant
Yes
Minimum Service Temperature
-90 Degrees F
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
1 to 3 yr
Sign Legend
Flammable Gas Keep Fire Or Flame Away No Smoking/Gas Inflamable No Acercar Fuego Ni Llamas No Fumar
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Sign Legend Background Color
White
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Sign Header Style
Text
Sign Legend Style
Text
Chemical Resistant
Yes
Sign Header Text Color
White
Includes Mounting Hardware
No
State Specific Sign
No
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Maximum Service Temperature
168 Degrees F
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Metal Detectable
No
Minimum Application Temperature
-90 Degrees F
Mirror Print
No
Material Properties
Rigid
Write on Surface
No
Product Type
Safety Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Flammable Gas Keep Fire Or Flame Away No Smoking/Gas Inflamable No Acercar Fuego Ni Llamas No Fumar, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products