Zoro Homepage

Danger, BLASTING KEEP AWAY, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 476J30

  • Mfr # 476J30

  • Zoro # G5615248


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
BLASTING KEEP AWAY
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476J30
Zoro #
G5615248
UPC #
00194484142902
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
BLASTING KEEP AWAY
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Background Color
Black, Red, White
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.900(k)(3)(i)
OSHA Compliant
Yes
ANSI Compliant
Yes
Printed Language
English
Header
Danger
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Legend Color
White
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Sign Header Style
Text
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
Material Properties
Flexible
Corrosion Resistant
No
ANSI 969 Compliant
No
Sign Legend Background Color
White
Average Outdoor Durability
2 yr
Sign Header Text Color
White
Chemical Resistant
No
Mirror Print
No
Graffiti Resistant
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.900(k)(3)(i)
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Sign Header
Danger
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Sign Header Background Color
Black, Red, White
State Specific Sign
No
Write on Surface
No
Sign Legend
Blasting Keep Away
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Blasting Keep Away, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.