Zoro Homepage

Danger, BLASTING KEEP AWAY, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 476J22

  • Mfr # 476J22

  • Zoro # G5125570


product price: $22.89
/ea

Key Features

Legend
BLASTING KEEP AWAY
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476J22
Zoro #
G5125570
UPC #
00194484048495
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
BLASTING KEEP AWAY
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.900(k)(3)(i)
Sign Background Color
White
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header
Danger
Header Legend Color
White
Legend Style
Text
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Rigid
Anti-Slip Surface
No
Sign Header Text Color
White
Sign Format
Traditional OSHA
Mirror Print
No
Metal Detectable
No
Includes Mounting Hardware
No
Maximum Service Temperature
250 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.900(k)(3)(i)
ANSI 969 Compliant
No
Glow In The Dark
No
Corrosion Resistant
Yes
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
State Specific Sign
No
Mounting Pattern
4 Corner
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger
Outdoor Life Expectancy
5 yr
Sign Legend Style
Text
Sign Mounting Location
Wall
Sign Header Background Color
Black, Red, White
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Chemical Resistant
Yes
Sign Legend
Blasting Keep Away
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Blasting Keep Away, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.