Zoro Homepage

Danger, BLASTING KEEP AWAY, 20 in W x 14 in H, Horizontal Rectangle, Vinyl, 476J32

  • Mfr # 476J32

  • Zoro # G5580762


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Key Features

Legend
BLASTING KEEP AWAY
Sign Material
Vinyl
Height
14 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476J32
Zoro #
G5580762
UPC #
00194484142926
Country of Origin
United States

Dimensions

Height
14 in
Width
20 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
BLASTING KEEP AWAY
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.900(k)(3)(i)
Sign Background Color
White
Legend Style
Text
Header Legend Color
White
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Printed Language
English
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Header
Danger
Legend Color
Black
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.900(k)(3)(i)
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Metal Detectable
No
Glow In The Dark
No
Includes Mounting Hardware
No
Write on Surface
No
Material Properties
Flexible
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Number of Printed Sides
1
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Average Outdoor Durability
2 yr
Adhesive Style
Permanent
Mirror Print
No
Corrosion Resistant
No
Graffiti Resistant
No
Anti-Slip Surface
No
Sign Legend Style
Text
Sign Header
Danger
Sign Legend
Blasting Keep Away
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Maximum Service Temperature
176 Degrees F
Sign Header Background Color
Black, Red, White
Protective Coating
No Protective Coating
Sign Format
Traditional OSHA
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Blasting Keep Away, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.