Danger, CLOSE CLEARANCE, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 477M12

  • Mfr # 477M12

  • Zoro # G5870571


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
CLOSE CLEARANCE
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477M12
Zoro #
G5870571
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
CLOSE CLEARANCE
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header Legend Color
White
Printed Language
English
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Sign Background Color
White
ANSI Compliant
Yes
Header
Danger
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Graffiti Resistant
No
Sign Header Style
Text
ANSI Standards
ANSI Z535
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Average Outdoor Durability
2 yr
Sign Header Background Color
Black, Red, White
Sign Format
Traditional OSHA
Chemical Resistant
No
Sign Legend Style
Text
Anti-Slip Surface
No
Metal Detectable
No
Protective Coating
No Protective Coating
Sign Legend
Close Clearance
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
State Specific Sign
No
Sign Header Text Color
White
ANSI 969 Compliant
No
Number of Printed Sides
1
Adhesive Type
Acrylic
Mirror Print
No
Write on Surface
No
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Adhesive Style
Permanent
Sign Header
Danger
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Close Clearance, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.