Zoro Homepage

Danger, CRANE OVERHEAD/GRUA AEREA, 7 in W x 10 in H, Horizontal Rectangle, Polyethylene

  • Mfr # 476K63

  • Zoro # G5884529


product price: $6.29
/ea
Sold in multiples of 3 for $18.87

Key Features

Header
Danger
Legend
CRANE OVERHEAD/GRUA AEREA
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476K63
Zoro #
G5884529
UPC #
00194484190132
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
Danger
Legend
CRANE OVERHEAD/GRUA AEREA
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black, Red, White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.1425
Double-Sided
No
Legend Style
Text
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header Legend Color
White
Sign Legend Text Color
Black
Maximum Service Temperature
168 Degrees F
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Sign Header Style
Text
Metal Detectable
No
Sign Header Text Color
White
Minimum Application Temperature
-90 Degrees F
Material Properties
Rigid
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Anti-Slip Surface
No
Sign Legend Background Color
White
Write on Surface
No
Glow In The Dark
No
Sign Header
Danger/Peligro
Sign Header Background Color
Black, Red, White
Minimum Service Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 3 yr
Sign Legend
Crane Overhead/Grua Aerea
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.1425
ANSI 969 Compliant
No
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Crane Overhead/Grua Aerea, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.