Danger, DEEP EXCAVATION, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 485X48

  • Mfr # 485X48

  • Zoro # G6311398


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
DEEP EXCAVATION
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485X48
Zoro #
G6311398
UPC #
00194484281625
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
DEEP EXCAVATION
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
Printed Language
English
Sign Background Color
White
Operating Temp. Range
-40 Degrees F to 140 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Header Background Color
Black, Red, White
Header
Danger
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.21, OSHA 29 CFR 1926 Subpart P, OSHA 29 CFR 1926.651
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Sign Legend
Deep Excavation
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
250 Degrees F
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
White
Mounting Pattern
4 Corner
Write on Surface
No
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Sign Legend Background Color
White
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Glow In The Dark
No
Sign Header Background Color
Black, Red, White
Sign Header Style
Text
Sign Header
Danger
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.21, OSHA 29 CFR 1926 Subpart P, OSHA 29 CFR 1926.651
Chemical Resistant
Yes
Material Properties
Rigid
Sign Legend Style
Text
Mirror Print
No
Average Outdoor Durability
5 yr
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Deep Excavation, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.