Zoro Homepage

Danger, DEEP EXCAVATION, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 485X51

  • Mfr # 485X51

  • Zoro # G6254969


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Legend
DEEP EXCAVATION
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485X51
Zoro #
G6254969
UPC #
00194484281649
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
DEEP EXCAVATION
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.21, OSHA 29 CFR 1926 Subpart P, OSHA 29 CFR 1926.651
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Black, Red, White
Header
Danger
Printed Language
English
Legend Style
Text
OSHA Compliant
Yes
Header Legend Color
White
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.21, OSHA 29 CFR 1926 Subpart P, OSHA 29 CFR 1926.651
Write on Surface
No
Sign Header Text Color
White
Minimum Service Temperature
-90 Degrees F
Sign Mounting Location
Wall
Sign Legend Background Color
White
Number of Printed Sides
1
Corrosion Resistant
Yes
Maximum Service Temperature
168 Degrees F
Material Properties
Rigid
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 3 yr
Chemical Resistant
Yes
Mirror Print
No
Sign Header
Danger
State Specific Sign
No
Glow In The Dark
No
Sign Legend Style
Text
Metal Detectable
No
Sign Header Background Color
Black, Red, White
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Sign Legend
Deep Excavation
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
Sign Header Style
Text
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Deep Excavation, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.