Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger, DEEP EXCAVATION, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 485X49

  • Mfr # 485X49

  • Zoro # G6283650


product price: $22.89
/ea

Key Features

Legend
DEEP EXCAVATION
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485X49
Zoro #
G6283650
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
DEEP EXCAVATION
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header
Danger
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Sign Background Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.21, OSHA 29 CFR 1926 Subpart P, OSHA 29 CFR 1926.651
Header Background Color
Black, Red, White
Header Legend Color
White
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Sign Header Background Color
Black, Red, White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.21, OSHA 29 CFR 1926 Subpart P, OSHA 29 CFR 1926.651
Sign Header
Danger
Sign Header Style
Text
Corrosion Resistant
Yes
Anti-Slip Surface
No
Chemical Resistant
Yes
Number of Printed Sides
1
Metal Detectable
No
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Sign Header Text Color
White
Material Properties
Rigid
Average Outdoor Durability
5 yr
Outdoor Life Expectancy
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Deep Excavation
Mirror Print
No
State Specific Sign
No
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Write on Surface
No
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Maximum Service Temperature
250 Degrees F
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Deep Excavation, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.