Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger, DEEP EXCAVATION, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene

  • Mfr # 485X52

  • Zoro # G6311930


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
DEEP EXCAVATION
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485X52
Zoro #
G6311930
UPC #
00194484281656
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Construction Sign
Legend
DEEP EXCAVATION
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.21, OSHA 29 CFR 1926 Subpart P, OSHA 29 CFR 1926.651
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Printed Language
English
Header Background Color
Black, Red, White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Background Color
White
Header Legend Color
White
Legend Style
Text
Header
Danger
Legend Color
Black
Sign Legend Text Color
Black
Sign Legend Style
Text
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.21, OSHA 29 CFR 1926 Subpart P, OSHA 29 CFR 1926.651
Sign Legend Background Color
White
Sign Header Text Color
White
State Specific Sign
No
Sign Header
Danger
Graffiti Resistant
Yes
Sign Legend
Deep Excavation
Sign Header Style
Text
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Material Properties
Rigid
ANSI 969 Compliant
No
Minimum Application Temperature
-90 Degrees F
Corrosion Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Sign Header Background Color
Black, Red, White
Anti-Slip Surface
No
Mirror Print
No
Mounting Pattern
4 Corner
Maximum Service Temperature
168 Degrees F
Average Outdoor Durability
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Metal Detectable
No
Chemical Resistant
Yes
Includes Mounting Hardware
No
Write on Surface
No
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
1 to 3 yr
Product Type
Safety Sign

Description

Construction Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Deep Excavation, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.