Zoro Homepage

Danger, DEEP EXCAVATION, 14 in W x 10 in H, Horizontal Rectangle, Vinyl

  • Mfr # 485X55

  • Zoro # G6298341


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
DEEP EXCAVATION
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485X55
Zoro #
G6298341
UPC #
00194484281687
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Construction Sign
Legend
DEEP EXCAVATION
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Sign Background Color
White
Header Background Color
Black, Red, White
Printed Language
English
Header Legend Color
White
Header
Danger
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.21, OSHA 29 CFR 1926 Subpart P, OSHA 29 CFR 1926.651
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Adhesive Style
Permanent
State Specific Sign
No
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.21, OSHA 29 CFR 1926 Subpart P, OSHA 29 CFR 1926.651
Sign Format
Traditional OSHA
Corrosion Resistant
No
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Deep Excavation
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Write on Surface
No
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Anti-Slip Surface
No
Metal Detectable
No
Average Outdoor Durability
2 yr
Sign Header
Danger
Sign Header Background Color
Black, Red, White
Sign Legend Style
Text
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
ANSI Standards
ANSI Z535
Mirror Print
No
Includes Mounting Hardware
No
Sign Legend Background Color
White
Glow In The Dark
No
Material Properties
Flexible
Product Type
Safety Sign

Description

Construction Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Deep Excavation, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.