Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger, Deep Water, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 486Z07

  • Mfr # 486Z07

  • Zoro # G6272417


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
Deep Water
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486Z07
Zoro #
G6272417
UPC #
00194484297718
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Deep Water
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.421
Header Background Color
Black, Red, White
Operating Temp. Range
-40 Degrees to 140 Degrees F
Printed Language
English
Legend Style
Text
OSHA Compliant
Yes
Header
Danger
Sign Background Color
White
ANSI Compliant
Yes
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Glow In The Dark
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Header Style
Text
Protective Coating
Clear Liquid Laminate
Sign Legend
Deep Water
Mounting Pattern
4 Corner
Average Outdoor Durability
5 yr
Anti-Slip Surface
No
Outdoor Life Expectancy
5 yr
Sign Format
Traditional OSHA
Number of Printed Sides
1
State Specific Sign
No
Includes Mounting Hardware
No
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Sign Header Background Color
Black, Red, White
Graffiti Resistant
Yes
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.421
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Mirror Print
No
Sign Legend Style
Text
Chemical Resistant
Yes
Maximum Service Temperature
250 Degrees F
Sign Header Text Color
White
Sign Header
Danger
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Deep Water, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.