Zoro Homepage

Danger, Deep Water, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 486Z11

  • Mfr # 486Z11

  • Zoro # G6286539


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
Deep Water
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486Z11
Zoro #
G6286539
UPC #
00194484297756
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Deep Water
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Background Color
Black, Red, White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.421
OSHA Compliant
Yes
Legend Style
Text
Printed Language
English
Header Legend Color
White
Header
Danger
ANSI Compliant
Yes
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Sign Legend
Deep Water
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black, Red, White
Maximum Service Temperature
176 Degrees F
Sign Header Style
Text
Sign Header
Danger
State Specific Sign
No
Graffiti Resistant
No
Sign Legend Style
Text
Adhesive Style
Permanent
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Corrosion Resistant
No
Anti-Slip Surface
No
Sign Legend Background Color
White
Glow In The Dark
No
Sign Format
Traditional OSHA
Sign Header Text Color
White
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
2 yr
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Protective Coating
No Protective Coating
Mirror Print
No
ANSI 969 Compliant
No
Chemical Resistant
No
Minimum Application Temperature
-40 Degrees F
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.421
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Deep Water, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.