Danger, DO NOT ALTER OR MOVE SCAFFOLD WHILE IN USE, 10 in W x 7 in H, Rectangle, Aluminum, 479D05

  • Mfr # 479D05

  • Zoro # G5904573


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
DO NOT ALTER OR MOVE SCAFFOLD WHILE IN USE
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
479D05
Zoro #
G5904573
UPC #
00194484270513
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
DO NOT ALTER OR MOVE SCAFFOLD WHILE IN USE
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header
Danger
Legend Style
Text
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28, OSHA 29 CFR 1926.451
OSHA Compliant
Yes
Sign Background Color
White
Header Background Color
Black, Red, White
Printed Language
English
Header Legend Color
White
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Maximum Service Temperature
250 Degrees F
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Number of Printed Sides
1
Sign Legend Style
Text
Sign Header Text Color
White
Includes Mounting Hardware
No
Metal Detectable
No
Sign Header Background Color
Black, Red, White
Chemical Resistant
Yes
Outdoor Life Expectancy
5 yr
Sign Legend
Do Not Alter Or Move Scaffold While In Use
Material Properties
Rigid
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Legend Background Color
White
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
State Specific Sign
No
Average Outdoor Durability
5 yr
Sign Format
Traditional OSHA
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28, OSHA 29 CFR 1926.451
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Sign Header
Danger
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Alter Or Move Scaffold While In Use, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.