Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger, DO NOT ALTER OR MOVE SCAFFOLD WHILE IN USE, 10 in W x 7 in H, Rectangle, Vinyl, 479D09

  • Mfr # 479D09

  • Zoro # G5769342


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
DO NOT ALTER OR MOVE SCAFFOLD WHILE IN USE
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479D09
Zoro #
G5769342
UPC #
00194484144401
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
DO NOT ALTER OR MOVE SCAFFOLD WHILE IN USE
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
Legend Style
Text
Header
Danger
Header Legend Color
White
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Printed Language
English
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28, OSHA 29 CFR 1926.451
Legend Color
Black
Sign Legend Text Color
Black
ANSI Standards
ANSI Z535
Sign Header Background Color
Black, Red, White
Mirror Print
No
Write on Surface
No
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28, OSHA 29 CFR 1926.451
Sign Header
Danger
Protective Coating
No Protective Coating
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
Anti-Slip Surface
No
Metal Detectable
No
Includes Mounting Hardware
No
Sign Legend
Do Not Alter Or Move Scaffold While In Use
ANSI 969 Compliant
No
Average Outdoor Durability
2 yr
Sign Legend Background Color
White
Sign Header Text Color
White
Adhesive Type
Acrylic
Corrosion Resistant
No
Sign Format
Traditional OSHA
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Text
Adhesive Style
Permanent
Material Properties
Flexible
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Alter Or Move Scaffold While In Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.