Zoro Homepage

Danger, DO NOT ALTER OR MOVE SCAFFOLD WHILE IN USE, 14 in W x 10 in H, Horizontal Rectangle, 479D06

  • Mfr # 479D06

  • Zoro # G5901189


product price: $22.89
/ea

Key Features

Legend
DO NOT ALTER OR MOVE SCAFFOLD WHILE IN USE
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479D06
Zoro #
G5901189
UPC #
00194484270520
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
DO NOT ALTER OR MOVE SCAFFOLD WHILE IN USE
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28, OSHA 29 CFR 1926.451
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Printed Language
English
Sign Background Color
White
Header
Danger
Header Legend Color
White
Header Background Color
Black, Red, White
Legend Color
Black
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28, OSHA 29 CFR 1926.451
Sign Header Style
Text
Sign Format
Traditional OSHA
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Average Outdoor Durability
5 yr
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Sign Header Background Color
Black, Red, White
Includes Mounting Hardware
No
Glow In The Dark
No
Number of Printed Sides
1
Maximum Service Temperature
250 Degrees F
Sign Legend Style
Text
Anti-Slip Surface
No
Mirror Print
No
Sign Header Text Color
White
State Specific Sign
No
Metal Detectable
No
Material Properties
Rigid
Outdoor Life Expectancy
5 yr
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Write on Surface
No
Sign Legend Background Color
White
Minimum Application Temperature
-40 Degrees F
Sign Legend
Do Not Alter Or Move Scaffold While In Use
Chemical Resistant
Yes
Sign Header
Danger
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Alter Or Move Scaffold While In Use, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.