Zoro Homepage

Danger, DO NOT ALTER OR MOVE SCAFFOLD WHILE IN USE, 14 in W x 10 in H, Horizontal Rectangle, 479D08

  • Mfr # 479D08

  • Zoro # G5837209


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
DO NOT ALTER OR MOVE SCAFFOLD WHILE IN USE
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479D08
Zoro #
G5837209
UPC #
00194484228231
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
DO NOT ALTER OR MOVE SCAFFOLD WHILE IN USE
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Printed Language
English
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header Background Color
Black, Red, White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28, OSHA 29 CFR 1926.451
ANSI Compliant
Yes
Legend Style
Text
Header
Danger
Sign Background Color
White
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Sign Legend Style
Text
Average Outdoor Durability
1 to 3 yr
Outdoor Life Expectancy
1 to 3 yr
Chemical Resistant
Yes
Number of Printed Sides
1
Sign Legend
Do Not Alter Or Move Scaffold While In Use
Material Properties
Rigid
Maximum Service Temperature
168 Degrees F
Minimum Application Temperature
-90 Degrees F
Minimum Service Temperature
-90 Degrees F
ANSI 969 Compliant
No
State Specific Sign
No
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28, OSHA 29 CFR 1926.451
Write on Surface
No
Sign Header
Danger
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Sign Header Text Color
White
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Mirror Print
No
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
Graffiti Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Alter Or Move Scaffold While In Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.