Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger, Do Not Drink This Water, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 470H88

  • Mfr # 470H88

  • Zoro # G5602681


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
Do Not Drink This Water
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470H88
Zoro #
G5602681
UPC #
00194484094157
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Do Not Drink This Water
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
White
Printed Language
English
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(b)(2)(i),OSHA 29 CFR 1926.51(b)(1)
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header
Danger
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
ANSI Standards
ANSI Z535
State Specific Sign
No
Sign Mounting Location
Wall
Minimum Application Temperature
-90 Degrees F
Minimum Service Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
Sign Header Background Color
Black; Red; White
Anti-Slip Surface
No
Maximum Service Temperature
168 Degrees F
Sign Header Text Color
White
Includes Mounting Hardware
No
Glow In The Dark
No
Sign Legend Background Color
White
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Header
Danger
Sign Legend
Do Not Drink This Water
Mirror Print
No
Sign Header Style
Text
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(b)(2)(i),OSHA 29 CFR 1926.51(b)(1)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Drink This Water, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.