Danger, Do Not Open This Door, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 471X85

  • Mfr # 471X85

  • Zoro # G5830260


product price: $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Legend
Do Not Open This Door
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471X85
Zoro #
G5830260
UPC #
00194484165932
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Do Not Open This Door
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Header Background Color
Black, Red, White
Header Legend Color
White
Sign Background Color
White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header
Danger
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Chemical Resistant
No
Sign Legend
Do Not Open This Door
Mirror Print
No
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
Sign Header
Danger
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Header Style
Text
Sign Legend Background Color
White
Sign Header Background Color
Black, Red, White
Material Properties
Flexible
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Sign Header Text Color
White
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Average Outdoor Durability
2 yr
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Write on Surface
No
Corrosion Resistant
No
Protective Coating
No Protective Coating
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Number of Printed Sides
1
Adhesive Style
Permanent
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Open This Door, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.