Zoro Homepage

Danger, DO NOT OPERATE, 5 in W x 7 in H, Vertical Rectangle, Magnetic Vinyl

  • Mfr # 478N14

  • Zoro # G5842020


product price: $10.29
/ea

Key Features

Legend
DO NOT OPERATE
Sign Material
Magnetic Vinyl
Height
7 in
Width
5 in
Thickness
0.034 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478N14
Zoro #
G5842020
UPC #
00194484217853
Country of Origin
United States

Dimensions

Height
7 in
Width
5 in
Thickness
0.034 in
Depth
17/500 in

Details

Item
Safety Sign
Legend
DO NOT OPERATE
Sign Material
Magnetic Vinyl
Sign Mounting Style
Magnet
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header
Danger
Operating Temp. Range
-40 Degrees F to 160 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417
Sign Background Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Printed Language
English
Header Background Color
Black, Red, White
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Header Text Color
White
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Outdoor Life Expectancy
2 to 4 yr
Sign Format
Traditional OSHA
Sign Header Background Color
Black, Red, White
Graffiti Resistant
Yes
Maximum Service Temperature
302 Degrees F
Sign Header
Danger
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Chemical Resistant
Yes
Sign Legend
Do Not Operate
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Sign Header Style
Text
ANSI Standards
ANSI Z535
State Specific Sign
No
Mirror Print
No
Sign Mounting Location
Wall
Sign Legend Background Color
White
Number of Printed Sides
1
Corrosion Resistant
Yes
Material Properties
Flexible
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417
Average Outdoor Durability
2 to 4 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Operate, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.