Danger, DO NOT OPERATE MEN WORKING ON REPAIRS, 10 in W x 7 in H, Polyethylene, 478N43

  • Mfr # 478N43

  • Zoro # G5832029


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Legend
DO NOT OPERATE MEN WORKING ON REPAIRS
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478N43
Zoro #
G5832029
UPC #
00194484218027
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
DO NOT OPERATE MEN WORKING ON REPAIRS
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Legend Style
Text
OSHA Compliant
Yes
Header Background Color
Black, Red
Operating Temp. Range
-90 Degrees F to 168 Degrees F
ANSI Compliant
Yes
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header
Danger
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Sign Header Text Color
White
Number of Printed Sides
1
Sign Header Background Color
Black, Red, White
Chemical Resistant
Yes
Sign Header
Danger
Minimum Service Temperature
-90 Degrees F
State Specific Sign
No
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Outdoor Life Expectancy
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Sign Legend Background Color
White
Write on Surface
No
Material Properties
Rigid
Minimum Application Temperature
-90 Degrees F
Includes Mounting Hardware
No
Sign Legend Style
Text
Mirror Print
No
Metal Detectable
No
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Sign Legend
Do Not Operate Men Working On Repairs
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417
Maximum Service Temperature
168 Degrees F
Sign Header Style
Text
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Operate Men Working On Repairs, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.