Danger, DO NOT OPERATE MEN WORKING ON REPAIRS, 14 in W x 10 in H, Horizontal Rectangle, 478N44

  • Mfr # 478N44

  • Zoro # G5822527


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
DO NOT OPERATE MEN WORKING ON REPAIRS
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478N44
Zoro #
G5822527
UPC #
00194484218034
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
DO NOT OPERATE MEN WORKING ON REPAIRS
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Printed Language
English
Sign Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Style
Text
Header Legend Color
White
Header
Danger
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Black, Red
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417
Legend Color
Black
Sign Legend Text Color
Black
Sign Header
Danger
Minimum Application Temperature
-90 Degrees F
Minimum Service Temperature
-90 Degrees F
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Metal Detectable
No
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
1 to 3 yr
State Specific Sign
No
Chemical Resistant
Yes
Write on Surface
No
Sign Format
Traditional OSHA
Sign Legend
Do Not Operate Men Working On Repairs
Mirror Print
No
Includes Mounting Hardware
No
Material Properties
Rigid
Sign Mounting Location
Wall
Sign Legend Background Color
White
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 3 yr
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417
Sign Header Style
Text
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
168 Degrees F
Sign Header Background Color
Black, Red, White
ANSI 969 Compliant
No
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Sign Header Text Color
White
Glow In The Dark
No
Graffiti Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Operate Men Working On Repairs, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.