Danger, DO NOT STAND HERE, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 479D28

  • Mfr # 479D28

  • Zoro # G5800142


product price:  $22.49
/ea

Key Features

Legend
DO NOT STAND HERE
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
479D28
Zoro #
G5800142
UPC #
00194484228408
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
DO NOT STAND HERE
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Danger
Standards
ANSI Z535, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Sign Background Color
White
OSHA Compliant
Yes
Printed Language
English
Legend Style
Text
Header Legend Color
White
Header Background Color
Black, Red, White
Legend Color
Black
Sign Legend Text Color
Black
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
State Specific Sign
No
Glow In The Dark
No
Sign Mounting Location
Wall
Metal Detectable
No
Material Properties
Rigid
Mirror Print
No
Sign Header Background Color
Black, Red, White
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
Yes
Chemical Resistant
Yes
Anti-Slip Surface
No
Sign Legend Background Color
White
Average Outdoor Durability
5 yr
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Number of Printed Sides
1
Corrosion Resistant
Yes
Sign Legend
Do Not Stand Here
Write on Surface
No
Sign Header
Danger
Sign Header Text Color
White
Maximum Service Temperature
250 Degrees F
Sign Format
Traditional OSHA
Mounting Pattern
4 Corner
Sign Header Style
Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Stand Here, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.