Danger, DO NOT STAND HERE, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 479D34
Mfr # 479D34
Zoro # G5853333
product price:Â $4.89
/ea
Sold in multiples of 3 for $14.67
Key Features
Legend
DO NOT STAND HERE
Sign Material
Vinyl
Height
10 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
479D34
Zoro #
G5853333
UPC #
00194484228460
Country of Origin
United States
Dimensions
Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Stand Here, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.