Zoro Homepage

Danger, DO NOT START ENGINE, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 479D35

  • Mfr # 479D35

  • Zoro # G5898431


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
DO NOT START ENGINE
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479D35
Zoro #
G5898431
UPC #
00194484228477
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
DO NOT START ENGINE
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Danger
Header Background Color
Black, Red, White
Printed Language
English
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Style
Text
Header Legend Color
White
Sign Background Color
White
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Rigid
Corrosion Resistant
Yes
Maximum Service Temperature
250 Degrees F
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Glow In The Dark
No
Includes Mounting Hardware
No
Sign Header Text Color
White
Number of Printed Sides
1
Sign Legend Style
Text
Chemical Resistant
Yes
Sign Header Background Color
Black, Red, White
Write on Surface
No
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Average Outdoor Durability
5 yr
Sign Header Style
Text
ANSI 969 Compliant
No
Metal Detectable
No
Outdoor Life Expectancy
5 yr
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Sign Legend
Do Not Start Engine
Sign Header
Danger
State Specific Sign
No
Sign Format
Traditional OSHA
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Start Engine, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.