Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger, DO NOT START ENGINE, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 479D36

  • Mfr # 479D36

  • Zoro # G5850122


product price: $22.89
/ea

Key Features

Legend
DO NOT START ENGINE
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479D36
Zoro #
G5850122
UPC #
00194484228484
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
DO NOT START ENGINE
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Danger
Operating Temp. Range
-40 Degrees F to 140 Degrees F
OSHA Compliant
Yes
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Background Color
White
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Legend Style
Text
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Sign Legend
Do Not Start Engine
State Specific Sign
No
Number of Printed Sides
1
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger
Outdoor Life Expectancy
5 yr
Maximum Service Temperature
250 Degrees F
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Metal Detectable
No
Material Properties
Rigid
Sign Header Text Color
White
ANSI Standards
ANSI Z535
Sign Format
Traditional OSHA
Minimum Application Temperature
-40 Degrees F
Glow In The Dark
No
Chemical Resistant
Yes
Corrosion Resistant
Yes
Write on Surface
No
Sign Legend Background Color
White
Sign Legend Style
Text
Sign Mounting Location
Wall
Anti-Slip Surface
No
Average Outdoor Durability
5 yr
Graffiti Resistant
Yes
Sign Header Background Color
Black, Red, White
Mirror Print
No
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Start Engine, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.