Danger, DO NOT TOUCH OUT OF ORDER, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 479M30

  • Mfr # 479M30

  • Zoro # G5866651


product price:  $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Legend
DO NOT TOUCH OUT OF ORDER
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
479M30
Zoro #
G5866651
UPC #
00194484234669
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
DO NOT TOUCH OUT OF ORDER
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Legend Style
Text
Printed Language
English
Header Background Color
Black, Red, White
Header Legend Color
White
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header
Danger
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417, OSHA 29 CFR 1926.600
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Sign Format
Traditional OSHA
Average Outdoor Durability
5 yr
Sign Mounting Location
Wall
Sign Legend Style
Text
Material Properties
Rigid
ANSI 969 Compliant
No
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Mirror Print
No
Glow In The Dark
No
Sign Header Text Color
White
Anti-Slip Surface
No
Number of Printed Sides
1
Mounting Pattern
4 Corner
State Specific Sign
No
Sign Legend
Do Not Touch Out Of Order
Metal Detectable
No
Sign Header Background Color
Black, Red, White
Sign Header Style
Text
Sign Legend Background Color
White
Maximum Service Temperature
250 Degrees F
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Header
Danger
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.333, OSHA 29 CFR 1926.600, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417
Graffiti Resistant
Yes
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Touch Out Of Order, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.