Danger, DO NOT TOUCH OUT OF ORDER, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 479M35

  • Mfr # 479M35

  • Zoro # G5854313


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
DO NOT TOUCH OUT OF ORDER
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
479M35
Zoro #
G5854313
UPC #
00194484234713
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
DO NOT TOUCH OUT OF ORDER
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header
Danger
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417, OSHA 29 CFR 1926.600
Sign Background Color
White
Header Background Color
Black, Red, White
Printed Language
English
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Glow In The Dark
No
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Metal Detectable
No
Sign Mounting Location
Wall
Maximum Service Temperature
176 Degrees F
Sign Header Text Color
White
Write on Surface
No
State Specific Sign
No
Anti-Slip Surface
No
Sign Legend Style
Text
ANSI 969 Compliant
No
Adhesive Style
Permanent
Sign Legend
Do Not Touch Out Of Order
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.333, OSHA 29 CFR 1926.600, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417
Sign Header Background Color
Black, Red, White
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Sign Header
Danger
Mirror Print
No
Protective Coating
No Protective Coating
Material Properties
Flexible
Corrosion Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Touch Out Of Order, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.