Danger, Do Not Use, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 479D48

  • Mfr # 479D48

  • Zoro # G5893531


product price: $23.99
/ea

Key Features

Legend
Do Not Use
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479D48
Zoro #
G5893531
UPC #
00194484228606
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Do Not Use
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Printed Language
English
Operating Temp. Range
-40 Degrees F to 140 Degrees F
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Header
Danger
Sign Background Color
White
Header Legend Color
White
ANSI Compliant
Yes
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Sign Header Text Color
White
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Sign Legend
Do Not Use
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Sign Legend Style
Text
Anti-Slip Surface
No
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Header
Danger
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Sign Header Style
Text
Maximum Service Temperature
250 Degrees F
State Specific Sign
No
ANSI Standards
ANSI Z535
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
Sign Format
Traditional OSHA
Outdoor Life Expectancy
5 yr
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Use, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.