Zoro Homepage

Danger, EQUIPMENT BEING SERVICED DO NOT OPERATE, 5 in W x 7 in H, Vertical Rectangle

  • Mfr # 478P06

  • Zoro # G5607520


product price: $10.79
/ea

Key Features

Header
Danger
Legend
EQUIPMENT BEING SERVICED DO NOT OPERATE
Width
5 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478P06
Zoro #
G5607520
UPC #
00194484143923
Country of Origin
United States

Dimensions

Width
5 in
Height
7 in
Thickness
0.034 in
Depth
17/500 in

Details

Item
Safety Sign
Header
Danger
Legend
EQUIPMENT BEING SERVICED DO NOT OPERATE
Sign Shape
Vertical Rectangle
Sign Material
Magnetic Vinyl
Sign Mounting Style
Magnet
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Double-Sided
No
Header Legend Color
White
Legend Style
Text
Header Background Color
Black, Red, White
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
0 Degrees F to 160 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417
Sign Legend Text Color
Black
Sign Header Background Color
Black, Red, White
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z535
State Specific Sign
No
Graffiti Resistant
Yes
Chemical Resistant
Yes
Average Outdoor Durability
2 to 4 yr
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Flexible
Outdoor Life Expectancy
2 to 4 yr
Includes Mounting Hardware
No
Metal Detectable
No
Anti-Slip Surface
No
Write on Surface
No
Sign Header Style
Text
Sign Legend Background Color
White
Number of Printed Sides
1
Corrosion Resistant
Yes
Maximum Service Temperature
302 Degrees F
Minimum Application Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Sign Legend
Equipment Being Serviced Do Not Operate
Mirror Print
No
Sign Header Text Color
White
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Text
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Header
Danger
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Equipment Being Serviced Do Not Operate, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.