Danger, EQUIPMENT BEING SERVICED. DO NOT OPERATE. SEVERE INJURY OR DEATH WILL RESULT., 5 in W x

  • Mfr # 478P23

  • Zoro # G5789977


product price:  $7.59
/ea

Key Features

Header
Danger
Legend
EQUIPMENT BEING SERVICED. DO NOT OPERATE. SEVERE INJURY OR DEATH WILL RESULT.
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478P23
Zoro #
G5789977
UPC #
00194484218768
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.034 in
Depth
17/500 in

Details

Item
Safety Sign
Header
Danger
Legend
EQUIPMENT BEING SERVICED. DO NOT OPERATE. SEVERE INJURY OR DEATH WILL RESULT.
Sign Shape
Horizontal Rectangle
Sign Material
Magnetic Vinyl
Sign Mounting Style
Magnet
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
ANSI Compliant
Yes
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417
Header Background Color
Black, Red
Operating Temp. Range
0 Degrees F to 160 Degrees F
Header Legend Color
White
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Sign Legend
Equipment Being Serviced. Do Not Operate. Severe Injury Or Death Will Result.
Metal Detectable
No
Outdoor Life Expectancy
2 to 4 yr
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Sign Header Style
Symbol and Text
Legend Pictogram ID
PADM-09
Average Outdoor Durability
2 to 4 yr
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
ANSI 969 Compliant
No
Sign Legend Background Color
White
Header Pictogram ID
PPIC-61
Sign Header Background Color
Red
Legend Pictogram Description
Not Allowed
Sign Format
ANSI/OSHA Format
Chemical Resistant
Yes
Graffiti Resistant
Yes
Corrosion Resistant
Yes
State Specific Sign
No
Sign Header
Danger
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
White
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Material Properties
Flexible
Maximum Service Temperature
302 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417
Mirror Print
No
Write on Surface
No
Mounting Pattern
No Mounting Holes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Equipment Being Serviced. Do Not Operate. Severe Injury Or Death Will Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products