Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger, ESTE EQUIPO SE ENCIENDE AUTOMATICAMENTE, 10 in W x 7 in H, Vertical Rectangle, Polyethylene

  • Mfr # 478T44

  • Zoro # G5795568


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Danger
Legend
ESTE EQUIPO SE ENCIENDE AUTOMATICAMENTE
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478T44
Zoro #
G5795568
UPC #
00194484220853
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
ESTE EQUIPO SE ENCIENDE AUTOMATICAMENTE
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
White
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Legend Style
Text
Header Background Color
Black, Red, White
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
Glow In The Dark
No
Minimum Application Temperature
-90 Degrees F
Sign Header Background Color
Black, Red, White
Sign Legend Background Color
White
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Style
Text
Maximum Service Temperature
168 Degrees F
State Specific Sign
No
Sign Header
Peligro
Sign Format
Traditional OSHA
Sign Header Style
Text
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Number of Printed Sides
1
Sign Legend
Este Equipo Se Enciende Automaticamente
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Mirror Print
No
Material Properties
Rigid
Sign Mounting Location
Wall
Write on Surface
No
Sign Header Text Color
White
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, Spanish, Sign Format Traditional OSHA, Sign Legend Este Equipo Se Enciende Automaticamente, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.