Zoro Homepage

Danger, ESTE EQUIPO SE ENCIENDE AUTOMATICAMENTE, 14 in W x 10 in H, Horizontal Rectangle

  • Mfr # 478T45

  • Zoro # G5812377


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Danger
Legend
ESTE EQUIPO SE ENCIENDE AUTOMATICAMENTE
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478T45
Zoro #
G5812377
UPC #
00194484220860
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
Danger
Legend
ESTE EQUIPO SE ENCIENDE AUTOMATICAMENTE
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Double-Sided
No
Header Legend Color
White
Header Background Color
Black, Red, White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Sign Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Header Style
Text
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
Write on Surface
No
Sign Legend Background Color
White
Maximum Service Temperature
168 Degrees F
Corrosion Resistant
Yes
Sign Header
Peligro
Sign Format
Traditional OSHA
Sign Legend
Este Equipo Se Enciende Automaticamente
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Text
Metal Detectable
No
Mounting Pattern
4 Corner
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
White
ANSI Standards
ANSI Z535
Minimum Application Temperature
-90 Degrees F
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
State Specific Sign
No
Includes Mounting Hardware
No
Chemical Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Sign Mounting Location
Wall
Anti-Slip Surface
No
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Material Properties
Rigid
Glow In The Dark
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, Spanish, Sign Format Traditional OSHA, Sign Legend Este Equipo Se Enciende Automaticamente, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products