Zoro Homepage

Danger, FALLING MATERIAL., 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 485X61

  • Mfr # 485X61

  • Zoro # G6244277


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
FALLING MATERIAL.
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485X61
Zoro #
G6244277
UPC #
00194484281748
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
FALLING MATERIAL.
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
White
Header Background Color
Red
Printed Language
English
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.1431(e)(10), OSHA 29 CFR 1926.759
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Background Color
White
Header
Danger
Legend Color
Black, Yellow
Sign Legend Text Color
Black, Yellow
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Glow In The Dark
No
Includes Mounting Hardware
No
Sign Header
Danger
Minimum Application Temperature
-90 Degrees F
Sign Legend
Falling Material.
Maximum Service Temperature
168 Degrees F
Average Outdoor Durability
1 to 3 yr
Mirror Print
No
Sign Header Text Color
White
Chemical Resistant
Yes
Corrosion Resistant
Yes
Sign Format
ANSI/OSHA Format
Mounting Pattern
4 Corner
Outdoor Life Expectancy
1 to 3 yr
Metal Detectable
No
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.759, OSHA 29 CFR 1926.1431(e)(10)
Write on Surface
No
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Symbol and Text
State Specific Sign
No
Number of Printed Sides
1
Material Properties
Rigid
Sign Header Background Color
Red
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Falling Material., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.