Zoro Homepage

Danger, FALLING MATERIAL, 7 in W x 5 in H, Horizontal Rectangle, Vinyl, 476L01

  • Mfr # 476L01

  • Zoro # G5852338


product price: $2.79
/ea

Key Features

Legend
FALLING MATERIAL
Sign Material
Vinyl
Height
5 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476L01
Zoro #
G5852338
UPC #
00194484190439
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
FALLING MATERIAL
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Printed Language
English
OSHA Compliant
Yes
Header
Danger
Header Background Color
Black, Red, White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Legend Color
White
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28, OSHA 29 CFR 1926 Subpart M
Sign Background Color
White
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
Adhesive Type
Acrylic
Write on Surface
No
Sign Header
Danger
Metal Detectable
No
Mirror Print
No
Sign Legend Background Color
White
Sign Header Text Color
White
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
No
Material Properties
Flexible
Sign Format
Traditional OSHA
Sign Header Style
Text
State Specific Sign
No
Includes Mounting Hardware
No
Corrosion Resistant
No
Glow In The Dark
No
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28, OSHA 29 CFR 1926 Subpart M
ANSI 969 Compliant
No
Sign Legend
Falling Material
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Sign Header Background Color
Black, Red, White
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Falling Material, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.