Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 478G08

  • Mfr # 478G08

  • Zoro # G5835179


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
FLAMMABLE GAS.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478G08
Zoro #
G5835179
UPC #
00194484212513
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
FLAMMABLE GAS.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header Background Color
Red
Header Legend Color
White
Sign Legend Color
Black, Yellow
OSHA Compliant
Yes
Sign Legend Text Color
Black, Yellow
Adhesive Style
Permanent
Corrosion Resistant
No
Glow In The Dark
No
Sign Header Text Color
White
Sign Format
ANSI/OSHA Format
Sign Legend Style
Symbol and Text
Mirror Print
No
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Sign Header Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Legend
Flammable Gas.
Sign Header Background Color
Red
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Graffiti Resistant
No
Number of Printed Sides
1
Chemical Resistant
No
Metal Detectable
No
Includes Mounting Hardware
No
Sign Header
Danger
State Specific Sign
No
Sign Legend Background Color
White
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Average Outdoor Durability
2 yr
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Flammable Gas., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.