Danger, FLAMMABLE MATERIAL KEEP FIRE AWAY/MATERIAL INFLAMABLE MANTENGASE ALEJADO DEL FUEGO, 10 in H

  • Mfr # 478G99

  • Zoro # G5831511


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
FLAMMABLE MATERIAL KEEP FIRE AWAY/MATERIAL INFLAMABLE MANTENGASE ALEJADO DEL FUEGO
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478G99
Zoro #
G5831511
UPC #
00194484213398
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
FLAMMABLE MATERIAL KEEP FIRE AWAY/MATERIAL INFLAMABLE MANTENGASE ALEJADO DEL FUEGO
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black
Header Background Color
Black, Red, White
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Graffiti Resistant
No
Number of Printed Sides
1
Chemical Resistant
No
Adhesive Style
Permanent
Sign Header
Danger/Peligro
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Sign Legend Style
Symbol and Text
Sign Header Background Color
Black, Red, White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Corrosion Resistant
No
Adhesive Type
Acrylic
Write on Surface
No
Protective Coating
No Protective Coating
Material Properties
Flexible
Maximum Service Temperature
176 Degrees F
Sign Legend
Flammable Material Keep Fire Away/Material Inflamable Mantengase Alejado Del Fuego
State Specific Sign
No
Sign Format
Traditional OSHA
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
2 yr
Product Type
Safety Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Flammable Material Keep Fire Away/Material Inflamable Mantengase Alejado Del Fuego, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.