Danger, FLOORBOARDS OUT, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 485X69

  • Mfr # 485X69

  • Zoro # G6280360


product price: $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Legend
FLOORBOARDS OUT
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485X69
Zoro #
G6280360
UPC #
00194484281823
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
FLOORBOARDS OUT
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Sign Background Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.29 (e), OSHA 29 CFR 1926.501(b)(4)
Header
Danger
Header Background Color
Black, Red, White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Legend Color
White
Legend Style
Text
OSHA Compliant
Yes
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Text
Write on Surface
No
Material Properties
Flexible
ANSI Standards
ANSI Z535
Sign Format
Traditional OSHA
Corrosion Resistant
No
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Text
Sign Header Background Color
Black, Red, White
Chemical Resistant
No
Sign Legend Background Color
White
Sign Mounting Location
Wall
Sign Header
Danger
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.29 (e), OSHA 29 CFR 1926.501(b)(4)
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
State Specific Sign
No
Adhesive Style
Permanent
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Floorboards Out
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Header Text Color
White
Glow In The Dark
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Floorboards Out, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.