Danger, Flying Debris Hazard Keep Door Closed While In Operation, 10 in W x 14 in H, Vinyl, 471X92

  • Mfr # 471X92

  • Zoro # G5279403


product price:  $4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Legend
Flying Debris Hazard Keep Door Closed While In Operation
Sign Material
Vinyl
Height
14 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471X92
Zoro #
G5279403
UPC #
00194484017354
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Flying Debris Hazard Keep Door Closed While In Operation
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header Legend Color
White
Legend Style
Symbol and Text
Sign Background Color
White
Header Background Color
Black, Red, White
Header
Danger
ANSI Compliant
Yes
Printed Language
English
Operating Temp. Range
-20 Degrees F to 176 Degrees F
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Graffiti Resistant
No
Sign Mounting Location
Wall
Metal Detectable
No
Protective Coating
No Protective Coating
Sign Header Background Color
Black, Red, White
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Flying Debris Hazard Keep Door Closed While In Operation
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
2 yr
Sign Header
Danger
Write on Surface
No
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
ANSI 969 Compliant
No
Mirror Print
No
Glow In The Dark
No
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Chemical Resistant
No
Adhesive Type
Acrylic
Sign Header Text Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Text
State Specific Sign
No
Adhesive Style
Permanent
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flying Debris Hazard Keep Door Closed While In Operation, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.