Danger, Flying Debris Hazard Keep Door Closed While In Operation, 7 in W x 10 in H, Aluminum, 471X87

  • Mfr # 471X87

  • Zoro # G5214662


product price:  $13.15
/ea
Sold in multiples of 2 for $26.30

Key Features

Legend
Flying Debris Hazard Keep Door Closed While In Operation
Sign Material
Aluminum
Height
10 in
Width
7 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
471X87
Zoro #
G5214662
UPC #
00194484017330
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Flying Debris Hazard Keep Door Closed While In Operation
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header Background Color
Black, Red, White
Printed Language
English
Operating Temp. Range
-40 Degrees F to 140 Degrees F
ANSI Compliant
Yes
Sign Background Color
White
Legend Style
Symbol and Text
Header
Danger
Header Legend Color
White
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Sign Header Style
Text
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Black, Red, White
Sign Header
Danger
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Mirror Print
No
ANSI 969 Compliant
No
Metal Detectable
No
Chemical Resistant
Yes
Material Properties
Rigid
Sign Format
Traditional OSHA
Sign Header Text Color
White
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Anti-Slip Surface
No
Outdoor Life Expectancy
5 yr
Glow In The Dark
No
Sign Legend
Flying Debris Hazard Keep Door Closed While In Operation
Number of Printed Sides
1
Write on Surface
No
Maximum Service Temperature
250 Degrees F
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flying Debris Hazard Keep Door Closed While In Operation, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.