Danger, FORMWORK STRIPPING AREA FALLING MATERIAL DO NOT ENTER, 10 in H x 7 in W, Aluminum, 486T73

  • Mfr # 486T73

  • Zoro # G6243927


product price: $13.15
/ea
Sold in multiples of 2 for $26.30

Key Features

Legend
FORMWORK STRIPPING AREA FALLING MATERIAL DO NOT ENTER/NO ENTRAR MATERIALES CAYENDO
Sign Material
Aluminum
Height
10 in
Width
7 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486T73
Zoro #
G6243927
UPC #
00194484292461
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
FORMWORK STRIPPING AREA FALLING MATERIAL DO NOT ENTER/NO ENTRAR MATERIALES CAYENDO
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.1431(e)(10), OSHA 29 CFR 1926.759
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Printed Language
English, Spanish
Header
Danger
OSHA Compliant
Yes
Legend Style
Text
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Sign Header Background Color
Black, Red, White
Material Properties
Rigid
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Outdoor Life Expectancy
5 yr
Sign Header
Danger/Peligro
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
White
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.759, OSHA 29 CFR 1926.1431(e)(10)
Glow In The Dark
No
Corrosion Resistant
Yes
Anti-Slip Surface
No
Sign Legend Background Color
White
Includes Mounting Hardware
No
Maximum Service Temperature
250 Degrees F
Metal Detectable
No
Sign Legend Style
Text
Average Outdoor Durability
5 yr
Sign Legend
Formwork Stripping Area Falling Material Do Not Enter/No Entrar Materiales Cayendo
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Write on Surface
No
Mirror Print
No
ANSI Standards
ANSI Z535
Sign Header Style
Text
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Formwork Stripping Area Falling Material Do Not Enter/No Entrar Materiales Cayendo, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.